Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Overall 25 ft L

  • Mfr # PP-64-025

  • Zoro # G911220099


product price: $46.89
/ea

Key Features

Wall Thickness
1.6 mm
Material
PP
Bend Radius
1 1/4 in
Color
White
Hardness
Rockwell R 77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-64-025
Zoro #
G911220099
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.6 mm
Bend Radius
1 1/4 in
Inside Diameter
1/4 in
Overall Length
25 ft
Outside Diameter
3/8 in

Details

Material
PP
Item
Tubing
Color
White
Hardness
Rockwell R 77
Standards
CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
Features
Low Water Absorption
Flow Application
Chemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
Maximum Operating Temperature
200 Degrees F
Clarity
Opaque
For Fluid Type
Chemicals, Chlorinated Water, Hot Water
Minimum Operating Temperature
0 Degrees F
For Location
Indoor, Outdoor
Maximum Operating Pressure
300 psi @ 200 Degrees F
Resistance Properties
Chemical Resistant, Crack Resistant
For Potable Water Use
Yes
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
Burst Pressure
1,200 psi
Flexibility
Flexible
Stripe Color
No Stripe
Application
Beverage, Chemical, Fluid, Food, Water
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Tube Form
Coil
Industry Application
Instrumentation, Pneumatics, Process Piping Systems
System of Measurement
Inch
Weight per Foot
0.024 lb/ft
For Environment
High Pressure, High Temperature
Food Application
Food and Beverage

Description

Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color White, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.