Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Overall 25 ft L

  • Mfr # PP-86-025

  • Zoro # G811219902


product price: $67.55
/ea

Key Features

Wall Thickness
0.062 in
Material
PP
Bend Radius
2 1/2 in
Standards
CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
Hardness
Rockwell R 77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-86-025
Zoro #
G811219902
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
2 1/2 in
Outside Diameter
1/2 in
Overall Length
25 ft
Inside Diameter
3/8 in

Details

Material
PP
Item
Tubing
Standards
CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
Hardness
Rockwell R 77
Color
White
Jacket Color
No Jacket
Application
Beverage, Chemical, Fluid, Food, Water
Flexibility
Flexible
Burst Pressure
900 psi
Tube Form
Coil
Minimum Operating Temperature
0 Degrees F
Industry Application
Instrumentation, Pneumatics, Process Piping Systems
Maximum Operating Pressure
225 psi @ 200 Degrees F
Resistance Properties
Chemical Resistant, Crack Resistant
Autoclavable
No
Clarity
Opaque
For Potable Water Use
Yes
Maximum Operating Temperature
200 Degrees F
Food Application
Food and Beverage
Weight per Foot
0.033 lb/ft
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
For Fluid Type
Chemicals, Chlorinated Water, Hot Water
Flow Application
Chemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
Features
Low Water Absorption
For Environment
High Pressure, High Temperature
Reinforcement
Not Reinforced
For Location
Indoor, Outdoor

Description

Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color White, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 225 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.