Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Overall 50 ft L

  • Mfr # E-64-WHT-050

  • Zoro # G311220279


product price: $54.49
/ea

Key Features

Wall Thickness
0.062 in
System of Measurement
Inch
For Environment
Chemical
Bend Radius
1 1/4 in
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-64-WHT-050
Zoro #
G311220279
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1 1/4 in
Inside Diameter
1/4 in
Overall Length
50 ft
Outside Diameter
3/8 in

Details

Item
Tubing
System of Measurement
Inch
For Environment
Chemical
Autoclavable
No
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Weight per Foot
0.025 lb/ft
Hardness
Shore D 45
Stripe Color
No Stripe
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Material
Polyethylene
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Location
Indoor
Flexibility
Flexible
Features
Made from 100% Virgin Resin Material
Maximum Operating Pressure
125 psi @ 150 Degrees F
Industry Application
Pneumatics
For Fluid Type
Air, Potable Water, Water
Minimum Operating Temperature
-80 Degrees F
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Crack Resistant
For Potable Water Use
Yes
Burst Pressure
500 psi
Color
White
Application
Air, Chemical, Fluid

Description

Tubing, Application Air, Chemical, Fluid, Color White, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.