Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Overall 50 ft L

  • Mfr # PP-108-050

  • Zoro # G311220149


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
Color
White
Hardness
Rockwell R 77
Material
PP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-108-050
Zoro #
G311220149
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
4 in
Inside Diameter
1/2 in
Outside Diameter
5/8 in
Overall Length
50 ft

Details

Standards
CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
Color
White
Item
Tubing
Hardness
Rockwell R 77
Material
PP
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
175 psi @ 200 Degrees F
Resistance Properties
Chemical Resistant, Crack Resistant
Food Application
Food and Beverage
For Fluid Type
Chemicals, Chlorinated Water, Hot Water
For Environment
High Pressure, High Temperature
Reinforcement
Not Reinforced
Features
Low Water Absorption
For Location
Indoor, Outdoor
Application
Beverage, Chemical, Fluid, Food, Water
For Potable Water Use
Yes
Flow Application
Chemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Opaque
Industry Application
Instrumentation, Pneumatics, Process Piping Systems
Jacket Color
No Jacket
Burst Pressure
700 psi
Stripe Color
No Stripe
Autoclavable
No
Weight per Foot
0.042 lb/ft
Flexibility
Flexible
Tube Form
Coil
Maximum Operating Temperature
200 Degrees F

Description

Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color White, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 175 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.