Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Overall 50 ft L

  • Mfr # PP-64-050

  • Zoro # G811220120


product price: $59.59
/ea

Key Features

Wall Thickness
1.6 mm
Bend Radius
1 1/4 in
Color
White
Hardness
Rockwell R 77
Standards
CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-64-050
Zoro #
G811220120
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.6 mm
Bend Radius
1 1/4 in
Inside Diameter
1/4 in
Overall Length
50 ft
Outside Diameter
3/8 in

Details

Item
Tubing
Color
White
Hardness
Rockwell R 77
Standards
CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51
Material
PP
Application
Beverage, Chemical, Fluid, Food, Water
Flexibility
Flexible
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
For Potable Water Use
Yes
Minimum Operating Temperature
0 Degrees F
Industry Application
Instrumentation, Pneumatics, Process Piping Systems
Tube Form
Coil
Reinforcement
Not Reinforced
Clarity
Opaque
Weight per Foot
0.024 lb/ft
Autoclavable
No
Burst Pressure
1,200 psi
Maximum Operating Temperature
200 Degrees F
Stripe Color
No Stripe
Flow Application
Chemical Transfer, Chlorinated Water Supply, Food Contact, Pneumatics
For Environment
High Pressure, High Temperature
Features
Low Water Absorption
Food Application
Food and Beverage
For Fluid Type
Chemicals, Chlorinated Water, Hot Water
Maximum Operating Pressure
300 psi @ 200 Degrees F
Resistance Properties
Chemical Resistant, Crack Resistant
For Location
Indoor, Outdoor

Description

Tubing, Application Beverage, Chemical, Fluid, Food, Water, Color White, Food Application Food and Beverage, Hardness Rockwell R 77, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material PP, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Chemical Resistant, Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.