Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Yellow, Overall 100 ft L

  • Mfr # 95U-4-062-YEL-0100

  • Zoro # G906438706


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Application
Air, Water
Color
Yellow
Material
Polyurethane
Burst Pressure
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-YEL-0100
Zoro #
G906438706
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/4 in
Inside Diameter
1/8 in
Overall Length
100 ft

Details

Application
Air, Water
Color
Yellow
Material
Polyurethane
Item
Tubing
Burst Pressure
750 psi
Hardness
Shore A 90 to 95
For Location
Indoor, Outdoor
Stripe Color
No Stripe
Coil Weight
2.5 lb
Maximum Operating Pressure
250 psi @ 180 Degrees F
Flexibility
Flexible
For Fluid Type
Air, Water
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Vacuum Rated
Features
Hydrolytic Stability
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Minimum Operating Temperature
-40 Degrees F
Reinforcement
Not Reinforced
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Tube Form
Coil
Beverage, Food, and Water Compatibility
Potable Water
Food Application
Beverage
Maximum Operating Temperature
180 Degrees F
Jacket Color
No Jacket
System of Measurement
Inch
Clarity
Opaque
Weight per Foot
0.019 lb/ft
Autoclavable
No
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Yellow, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.