Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Yellow, Overall 100 ft L

  • Mfr # E-43-Y-0100

  • Zoro # G311220194


product price: $59.29
/ea

Key Features

Wall Thickness
0.04 in
System of Measurement
Inch
Bend Radius
1 in
Color
Yellow
Maximum Operating Pressure
120 psi @ 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-43-Y-0100
Zoro #
G311220194
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
1 in
Outside Diameter
1/4 in
Inside Diameter
5/32 in
Overall Length
100 ft

Details

Item
Tubing
System of Measurement
Inch
Color
Yellow
Maximum Operating Pressure
120 psi @ 150 Degrees F
Application
Air, Chemical, Fluid
Weight per Foot
0.011 lb/ft
Reinforcement
Not Reinforced
For Location
Indoor
Stripe Color
No Stripe
Resistance Properties
Crack Resistant
Burst Pressure
480 psi
Flexibility
Flexible
For Fluid Type
Air, Potable Water, Water
Features
Made from 100% Virgin Resin Material
For Potable Water Use
Yes
For Environment
Chemical
Hardness
Shore D 45
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Jacket Color
No Jacket
Material
Polyethylene
Autoclavable
No
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Minimum Operating Temperature
-80 Degrees F
Tube Form
Coil
Industry Application
Pneumatics

Description

Tubing, Application Air, Chemical, Fluid, Color Yellow, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.