Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Yellow, Overall 100 ft L

  • Mfr # E-64-Y-0100

  • Zoro # G111220271


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Resistance Properties
Crack Resistant
For Location
Indoor
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Industry Application
Pneumatics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-64-Y-0100
Zoro #
G111220271
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1 1/4 in
Outside Diameter
3/8 in
Overall Length
100 ft
Inside Diameter
1/4 in

Details

Item
Tubing
Resistance Properties
Crack Resistant
For Location
Indoor
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Industry Application
Pneumatics
For Potable Water Use
Yes
Hardness
Shore D 45
Jacket Color
No Jacket
Application
Air, Chemical, Fluid
Autoclavable
No
Color
Yellow
Minimum Operating Temperature
-80 Degrees F
Reinforcement
Not Reinforced
Material
Polyethylene
System of Measurement
Inch
Features
Made from 100% Virgin Resin Material
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Stripe Color
No Stripe
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Weight per Foot
0.025 lb/ft
Maximum Operating Pressure
125 psi @ 150 Degrees F
Burst Pressure
500 psi
Flexibility
Flexible
For Fluid Type
Air, Potable Water, Water
For Environment
Chemical
Maximum Operating Temperature
150 Degrees F

Description

Tubing, Application Air, Chemical, Fluid, Color Yellow, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.