Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Yellow, Overall 100 ft L

  • Mfr # N-4-035-YEL-0251

  • Zoro # G911220242


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035 in
Material
Nylon
Burst Pressure
1,000 psi
Color
Yellow
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-4-035-YEL-0251
Zoro #
G911220242
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Overall Length
100 ft
Outside Diameter
1/4 in
Inside Diameter
3/16 in
Bend Radius
22/25 in

Details

Material
Nylon
Burst Pressure
1,000 psi
Item
Tubing
Color
Yellow
System of Measurement
Inch
Reinforcement
Not Reinforced
For Environment
Chemical
For Location
Indoor, Outdoor
Maximum Operating Temperature
200 Degrees F
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Flexibility
Flexible
Stripe Color
No Stripe
Hardness
Shore D 62
Features
High-Grade Polyamide Resins for Strength and Flexibility
Maximum Operating Pressure
250 psi @ 200 Degrees F
Jacket Color
No Jacket
Food and Beverage Compatibility
Potable Water
Minimum Operating Temperature
-65 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Industry Application
Machine Tools, Pneumatics, Robotics
Petroleum Product Compatibility
Lubricants
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Weight per Foot
0.011 lb/ft
Tube Form
Coil
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Autoclavable
No
Clarity
Opaque

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Yellow, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 0.035 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.