Tubing, Yellow, Overall 100 ft L

  • Mfr # N-4-040-YEL-0100

  • Zoro # G211219991


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Burst Pressure
1,250 psi
Material
Nylon
Color
Yellow
Petroleum Product Compatibility
Lubricants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-4-040-YEL-0100
Zoro #
G211219991
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Outside Diameter
1/4 in
Inside Diameter
5/32 in
Bend Radius
22/25 in
Overall Length
100 ft

Details

Item
Tubing
Burst Pressure
1,250 psi
Material
Nylon
Color
Yellow
Petroleum Product Compatibility
Lubricants
Resistance Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
Autoclavable
No
Tube Form
Coil
Jacket Color
No Jacket
Maximum Operating Temperature
200 Degrees F
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Flexibility
Flexible
Minimum Operating Temperature
-65 Degrees F
Weight per Foot
0.012 lb/ft
Clarity
Opaque
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Potable Water
Maximum Operating Pressure
310 psi @ 200 Degrees F
Stripe Color
No Stripe
Hardness
Shore D 62

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Yellow, Hardness Shore D 62, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.