Tubing, Yellow, Overall 100 ft L

  • Mfr # N-6-050-YEL-0100

  • Zoro # G311219990


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.05 in
Color
Yellow
Burst Pressure
1,000 psi
Material
Nylon
Tube Form
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N-6-050-YEL-0100
Zoro #
G311219990
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Bend Radius
1 13/100 in
Overall Length
100 ft
Inside Diameter
9/32 in
Outside Diameter
3/8 in

Details

Color
Yellow
Burst Pressure
1,000 psi
Item
Tubing
Material
Nylon
Tube Form
Coil
Hardness
Shore D 62
Autoclavable
No
Jacket Color
No Jacket
Maximum Operating Pressure
250 psi @ 200 Degrees F
Reinforcement
Not Reinforced
Clarity
Opaque
Petroleum Product Compatibility
Lubricants
Stripe Color
No Stripe
Minimum Operating Temperature
-65 Degrees F
Flexibility
Flexible
Weight per Foot
0.023 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
Resistance Properties
Abrasion Resistant, Chemical Resistant
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Yellow, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.