Tubing, Yellow, Overall 25 ft L

  • Mfr # 95U-2.5-031-YEL-025

  • Zoro # G911219932


product price: $32.85
/ea

Key Features

Wall Thickness
0.031 in
Color
Yellow
Material
Polyurethane
Burst Pressure
510 psi
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95U-2.5-031-YEL-025
Zoro #
G911219932
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
3/32 in
Outside Diameter
5/32 in
Overall Length
25 ft

Details

Color
Yellow
Material
Polyurethane
Item
Tubing
Burst Pressure
510 psi
Application
Air, Water
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Hardness
Shore A 90 to 95
Food Application
Beverage
Clarity
Opaque
Maximum Operating Pressure
170 psi @ 180 Degrees F
Maximum Operating Temperature
180 Degrees F
Vacuum Rated
Vacuum Rated
Tube Form
Coil
System of Measurement
Inch
For Fluid Type
Air, Water
Food and Beverage Compatibility
Potable Water
Weight per Foot
0.006 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
For Location
Indoor, Outdoor
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Autoclavable
No
Flexibility
Flexible
Jacket Color
No Jacket
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment

Description

Tubing, Application Air, Water, Color Yellow, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/32 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.