Tubing, Yellow, Overall 25 ft L

  • Mfr # 95U-8-090-YEL-025

  • Zoro # G811219872


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Application
Air, Water
Material
Polyurethane
Color
Yellow
Burst Pressure
510 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95U-8-090-YEL-025
Zoro #
G811219872
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Inside Diameter
5/16 in
Outside Diameter
1/2 in
Overall Length
25 ft

Details

Application
Air, Water
Material
Polyurethane
Item
Tubing
Color
Yellow
Burst Pressure
510 psi
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression, Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Stripe Color
No Stripe
Jacket Color
No Jacket
Features
Hydrolytic Stability
Food Application
Beverage
Maximum Operating Pressure
170 psi @ 180 Degrees F
Autoclavable
No
Reinforcement
Not Reinforced
Maximum Operating Temperature
180 Degrees F
Tube Form
Coil
Flexibility
Flexible
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Hardness
Shore A 90 to 95
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
For Location
Indoor, Outdoor
Clarity
Opaque
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
For Fluid Type
Air, Water
Food and Beverage Compatibility
Potable Water
Weight per Foot
0.059 lb/ft
System of Measurement
Inch

Description

Tubing, Application Air, Water, Color Yellow, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.