Tubing, Yellow, Overall 50 ft L

  • Mfr # 95U-2-031-YEL-050

  • Zoro # G411219890


product price:  $49.75
/ea

Key Features

Wall Thickness
0.031 in
Application
Air, Water
Burst Pressure
750 psi
Color
Yellow
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95U-2-031-YEL-050
Zoro #
G411219890
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/8 in
Overall Length
50 ft
Inside Diameter
1/16 in

Details

Application
Air, Water
Item
Tubing
Burst Pressure
750 psi
Color
Yellow
Material
Polyurethane
Clarity
Opaque
Weight per Foot
0.005 lb/ft
Reinforcement
Not Reinforced
Food Application
Beverage
Jacket Color
No Jacket
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
250 psi @ 180 Degrees F
Hardness
Shore A 90 to 95
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Stripe Color
No Stripe
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Autoclavable
No
For Fluid Type
Air, Water
Food and Beverage Compatibility
Potable Water
Flexibility
Flexible
Tube Form
Coil
Vacuum Rated
Vacuum Rated
For Location
Indoor, Outdoor
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect

Description

Tubing, Application Air, Water, Color Yellow, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.