Tubing, Yellow, Overall 50 ft L

  • Mfr # 95U-4-062-YEL-050

  • Zoro # G511219875


product price:  $67.99
/ea

Key Features

Wall Thickness
0.062 in
Color
Yellow
Material
Polyurethane
Burst Pressure
750 psi
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-YEL-050
Zoro #
G511219875
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/4 in
Overall Length
50 ft
Inside Diameter
1/8 in

Details

Color
Yellow
Item
Tubing
Material
Polyurethane
Burst Pressure
750 psi
Application
Air, Water
Hardness
Shore A 90 to 95
Flexibility
Flexible
Reinforcement
Not Reinforced
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
250 psi @ 180 Degrees F
Maximum Operating Temperature
180 Degrees F
For Location
Indoor, Outdoor
Autoclavable
No
Jacket Color
No Jacket
Food Application
Beverage
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Vacuum Rated
Vacuum Rated
For Fluid Type
Air, Water
Tube Form
Coil
Food and Beverage Compatibility
Potable Water
Stripe Color
No Stripe
Weight per Foot
0.019 lb/ft
Clarity
Opaque
Features
Hydrolytic Stability

Description

Tubing, Application Air, Water, Color Yellow, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.