Tubing, Yellow, Overall 50 ft L

  • Mfr # 95UM-4X.75-YEL-050

  • Zoro # G411220032


product price:  $53.55
/ea

Key Features

Wall Thickness
0.75 mm
Color
Yellow
Material
Polyurethane
Application
Air, Water
Burst Pressure
570 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-4X.75-YEL-050
Zoro #
G411220032
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.75 mm
Overall Length
50 ft
Inside Diameter
2.5 mm
Outside Diameter
4 mm

Details

Color
Yellow
Material
Polyurethane
Application
Air, Water
Burst Pressure
570 psi
Item
Tubing
System of Measurement
Metric
Jacket Color
No Jacket
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression, Push-to-Connect
For Location
Indoor, Outdoor
Flexibility
Flexible
Autoclavable
No
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Stripe Color
No Stripe
Hardness
Shore A 90 to 95
Maximum Operating Pressure
190 psi @ 180 Degrees F
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Air, Water
Clarity
Opaque
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Potable Water
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Maximum Operating Temperature
180 Degrees F
Features
Hydrolytic Stability
Tube Form
Coil
Food Application
Beverage
Weight per Foot
0.006 lb/ft
Industry Application
Analytical Instrumentation, Pneumatics, Robotics

Description

Tubing, Application Air, Water, Color Yellow, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.