Tubing, Yellow, Overall 50 ft L

  • Mfr # N-2.5-025-YEL-050

  • Zoro # G711220237


product price: $38.29
/ea

Key Features

Wall Thickness
0.025 in
Burst Pressure
1,200 psi
Material
Nylon
Color
Yellow
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-2.5-025-YEL-050
Zoro #
G711220237
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Outside Diameter
5/32 in
Overall Length
50 ft
Bend Radius
1/2 in
Inside Diameter
3/32 in

Details

Burst Pressure
1,200 psi
Material
Nylon
Color
Yellow
Item
Tubing
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Weight per Foot
0.005 lb/ft
Hardness
Shore D 62
Industry Application
Machine Tools, Pneumatics, Robotics
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Jacket Color
No Jacket
Features
High-Grade Polyamide Resins for Strength and Flexibility
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
300 psi @ 200 Degrees F
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Chemical Resistant
System of Measurement
Inch
Stripe Color
No Stripe
Petroleum Product Compatibility
Lubricants
For Environment
Chemical
Food and Beverage Compatibility
Potable Water
Reinforcement
Not Reinforced
Clarity
Opaque
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
For Location
Indoor, Outdoor
Autoclavable
No
Minimum Operating Temperature
-65 Degrees F

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Yellow, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.