Tubing, Yellow, Overall 50 ft L

  • Mfr # N-4-040-YEL-050

  • Zoro # G511219981


product price:  $67.49
/ea

Key Features

Wall Thickness
0.04 in
Material
Nylon
Burst Pressure
1,250 psi
Color
Yellow
Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N-4-040-YEL-050
Zoro #
G511219981
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Overall Length
50 ft
Outside Diameter
1/4 in
Bend Radius
22/25 in
Inside Diameter
5/32 in

Details

Material
Nylon
Item
Tubing
Burst Pressure
1,250 psi
Color
Yellow
Clarity
Opaque
Weight per Foot
0.012 lb/ft
Reinforcement
Not Reinforced
Autoclavable
No
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
310 psi @ 200 Degrees F
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
Maximum Operating Temperature
200 Degrees F
Food and Beverage Compatibility
Potable Water
System of Measurement
Inch
Hardness
Shore D 62
Fitting Compatibility
Compression, Push-to-Connect
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Petroleum Product Compatibility
Lubricants
Jacket Color
No Jacket
Flexibility
Flexible
Stripe Color
No Stripe

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Yellow, Hardness Shore D 62, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.