This item is Discontinued.

Parker Two Position Double Selector Valve 25 Gpm, 3000 PSI, Sae 12 Ports, 280162 280162

Two Position Double Selector Valve 25 Gpm, 3000 PSI, Sae 12 Ports, 280162 (Discontinued)

  • Mfr # 280162
  • Zoro # G2649800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280162
Zoro #
G2649800
UPC #
615986034965
Country of Origin
United States

Dimensions

Port Size
SAE 12

Details

Flow Rate (GPM)
25
Weight
13 lbs
Max. Pressure - Hydraulic Valves
3000 PSI
Temp. Range
200 F

Description

Designed to direct the flow of oil in a hydraulic system to two separate circuits. Permits operation of two double-acting cylinders with one four-way control valve or four single-acting cylinders with two three-way control valves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.