Shop All DOT Fittings & Tubing
Parker
Union, 1/4 In
Mfr # 62NTA-4
Zoro # G4163424
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Hex Size 7/16 in
- Material Brass
- Type Compression
- Length 1.49 in
Product Information
- Brand Parker
- MFR # 62NTA-4
- Zoro # G4163424
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 7/16 in |
Length | 1.49 in |
Tube Size | 1/4 in |
Thread Size | 7/16"-24 |
Thread Size A | 7/16-24 |
Thread Size B | 7/16-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/2 in |
Details
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands NTA, Thread Size A 7/16-24, Thread Size B 7/16-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080630HD (K080630HD)
- PEAK DeIcer Windshield 1 gal (PWNOG3-03)
- AUTOTEX Wiper Blades, M6 Pro, 22"/22", PK2 (M6-2222)
- GREEN LEAF Valve Ball 4 Bolt 2In Female (V 204 FP)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-4)
- PARKER 90Deg Male Elbow, 3/4 x 3/4 In (VS269NTA-12-12)
- PARKER Union Tee, 3/8 In (164PTC-6)
- PARKER Union, 1/2 In (62NTA-8)
- PARKER Union Tee, 5/8 In (164PTC-10)
- PARKER 45Deg Male Elbow, 1/2 x 1/4 In (VS279NTA-8-4)
- PARKER Female Connector, 3/8 x 1/4 In (66PTC-6-4)
- Parker DOT Fittings & Tubing