Union, 316 SS, 2 in Pipe Size, Male SAE
Mfr # 32 F5OHAO-SS
Zoro # G500713100
product price: $1,233.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Application
Hydraulic Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32 F5OHAO-SS
Zoro #
G500713100
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
2 3/4 in
Fitting Side A Outside Diameter
2 1/2 in
Overall Length
2 7/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 1/2 in
Details
Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Union
Color
Silver
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Application
Hydraulic Fluid
Seal Material
Nitrile
Includes Seal
Yes
Fitting Side A Gender
Male
Maximum Operating Pressure
2,000 psi
Material Grade
316
Fitting Side B Type
SAE
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
SAE
Fitting Side B Gender
Male
Description
Union, Stainless Steel, 316, 2 in, Male, Threaded, 2 1/2 in, 2 in, Male, Threaded, 2 1/2 in, 2,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.