Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Brass, Comp. 1/4 in, Comp. 3/8 in

  • Mfr # 62PCABH-4

  • Zoro # G805347338


product price: $11.89
/ea

Key Features

Specific Fitting Shape
Straight Union
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Overall Length
1 13/16 in
Resistance Properties
Impact-Resistant
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62PCABH-4
Zoro #
G805347338
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 13/16 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Hex Size
9/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Union
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Resistance Properties
Impact-Resistant
Finish
Brass
Minimum Operating Temperature
-17 Degrees C
Maximum Operating Pressure
150 psi
System of Measurement
Imperial
Maximum Operating Temperature
65 Degrees C
Application
Non-Potable Water
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Series
Poly-Tite
Compatible Fitting Brands
Parker Hannifin
Fitting Shape
Union
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-17 Degrees C
Operating Temperature - Maximum
65 Degrees C
For Media Type
Non-Potable Water
Connector Type
Union
Material Grade
CA360

Description

Compression Fitting Union, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 65 Degrees C, Overall Length 1 13/16 in, Specific Fitting Shape Straight Union, Compatible Fitting Brands Parker Hannifin, Series Poly-Tite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.