Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Brass, Comp. 3/8 in, Comp. 3/8 in

  • Mfr # 62RB-6

  • Zoro # G105277724


product price: $36.29
/ea

Key Features

Specific Fitting Shape
Straight Union
Finish
Brass
Compatible Fitting Brands
Parker Hannifin
Hex Size
31/32 in
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62RB-6
Zoro #
G105277724
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
31/32 in
Overall Length
3 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Union
Finish
Brass
Compatible Fitting Brands
Parker Hannifin
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
400 psi
Standards
DOT FMVSS 571.106, SAE J1402
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Application
Air
Minimum Operating Temperature
-65 Degrees F
Fitting Shape
Union
Material Grade
CA360
Connector Type
Union
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Air
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Rigid
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Pressure - Maximum
400 psi

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3 in, Specific Fitting Shape Straight Union, Compatible Fitting Brands Parker Hannifin, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.