Union, Brass, Comp.3/16", Comp.5/16", PK10

  • Mfr # 62CA-4-3
  • Zoro # G1535204
product price: 
$
92.15
/pk of 10, $9.22/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Compression
Tube Size
1/4 in x 3/16 in
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62CA-4-3
Zoro #
G1535204
UPC #
-
Country of Origin
France

Dimensions

Tube Size
1/4 in x 3/16 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
3/16 in
Thread Size A
3/8-24
Hex Size
7/16 in
Thread Size B
7/16-24
Overall Length
1 1/4 in
Thread Size 1
3/8-24
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-24
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Item
Compression Fitting Union
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Union
Max. Pressure
1400 psi
Pipe Fitting Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
65 Degrees F
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Standards
UL
Maximum Operating Pressure
1,900 psi
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Series
Compression
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Fitting Shape
Union
Type
Compress-Align
Pressure (PSI)
1400
Connection
Tube
Finish
Brass
Connector Type
Reducer, Union
For Media Type
Air, Gases, Potable Water
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
1,900 psi
Material Grade
CA360
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Compatible Fitting Brands
Parker Hannifin

Description

Compression Fitting Union, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade CA360, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Reducing Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews