Shop PARKER

Union, Brass, Comp.3/4in, Comp.7/8in, PK10

  • Mfr # 62CA-12
  • Zoro # G2862596

product price: 
$
325.99
/pk of 10, $32.60/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
3/4 in
Pipe Fitting Connection Type
Compression
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62CA-12
Zoro #
G2862596
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Hex Size
1 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Overall Length
2 3/16 in
Thread Size A
1-18
Thread Size B
1-18
Thread Size 2
1-18
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 1
1-18
Fitting Side 2 Tube Outer Diameter
3/4 in
Wire Rope Length
2 3/16 in
Length
2 3/16 in

Details

Item
Compression Fitting Union
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Max. Pressure
550 psi
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Union
Maximum Operating Pressure
550 psi
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Series
Compression
System of Measurement
Imperial
Standards
UL
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Fitting Side B Connection Type
Compression
Fitting Shape
Union
Type
Compress-Align
Connection
Tube
Pressure (PSI)
550
Finish
Brass
Material Grade
CA360
Precleaned Type
Cleaned
Compatible Fitting Brands
Parker Hannifin
Operating Pressure - Maximum
550 psi
For Media Type
Air, Gases, Potable Water
Fitting Features
Rigid
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Connector Type
Union
Operating Temperature - Minimum
65 Degrees F

Description

Compression Fitting Union, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade CA360, Maximum Operating Pressure 550 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape Straight Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.