Union, Comp. 1/4 in, Comp. 1/4 in

  • Mfr # P4UC4
  • Zoro # G1995813
product price: 
$
2.89
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
1/4 in
Max. Pressure
300 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P4UC4
Zoro #
G1995813
UPC #
-
Country of Origin
United States
Item
Compression Fitting Union
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Max. Pressure
300 psi
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Union Connector
Standards
FDA Approved, NSF/ANSI 51
Pipe Fitting Connection Type
Compression
Temp. Range
0 Degrees to 212 Degrees F
Application
Air, Potable Water
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
300 psi
Compatible Tube Material
Glass, Thermoplastic
Fitting Material
Polypropylene
System of Measurement
Imperial
Maximum Operating Temperature
212 Degrees F
Color
Black
Series
Fast & Tite
Resistance Properties
Vibration-Resistant
Fitting Shape
Union
Connection
Tube
Compatible Fitting Brands
Parker Hannifin
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
212 Degrees F
For Media Type
Air, Potable Water
Connector Type
Union
Fitting Features
Rigid
Operating Pressure - Maximum
300 psi
Fitting Side 2 Connection Type
Compression
Wire Color
Black

Dimensions

Tube Size
1/4 in
Overall Length
1 5/8 in
Hex Size
11/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Description

Compression Fitting Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker Hannifin, Series Fast and Tite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews