Union, Comp. 5/8 in, Comp. 3/8 in

  • Mfr # P10UC10
  • Zoro # G3421993
product price: 
$
5.69
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
5/8 in
Specific Pipe Fitting Shape
Union Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P10UC10
Zoro #
G3421993
UPC #
-
Country of Origin
United States
Item
Compression Fitting Union
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Union Connector
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 212 Degrees F
Max. Pressure
150 psi
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Adapter
Standards
FDA Approved, NSF/ANSI 51
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
0 Degrees F
Fitting Material
Polypropylene
System of Measurement
Imperial
Color
Black
Resistance Properties
Vibration-Resistant
Maximum Operating Pressure
50 psi
Series
Fast & Tite
Fitting Side B Connection Type
Compression
Compatible Tube Material
Glass, Thermoplastic
Application
Air, Potable Water
Maximum Operating Temperature
212 Degrees F
Fitting Shape
Union
Connection
Tube
Connector Type
Union
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
212 Degrees F
Compatible Fitting Brands
Parker Hannifin
For Media Type
Air, Potable Water
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Precleaned Type
Cleaned
Operating Pressure - Maximum
50 psi
Wire Color
Black

Dimensions

Tube Size
5/8 in
Hex Size
1 1/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
2 13/32 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Wire Rope Length
2 13/32 in
Length
2 13/32 in

Description

Compression Fitting Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews