Zoro Homepage

Union Elbow, 45 deg., PFA and PVDF, Flare

  • Mfr # FEC-8

  • Zoro # G0414522


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Elbow
Tube Size
1/2 in
Standards
FDA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEC-8
Zoro #
G0414522
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Overall Length
1 29/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Description

Flared Fitting Elbow, Fitting Material PFA, Flare Angle 45 Degrees , Application Chemical, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape 90 Degrees Elbow, Standards FDA Approved, Minimum Operating Temperature 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.