Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, (M)Comp. 1/2 in, (M)Comp. 5/8 in

  • Mfr # 8 HBU-S

  • Zoro # G1363643


product price: $18.09
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
1/2 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 HBU-S
Zoro #
G1363643
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2 in
Compression Thread Size
3/4-16
Hex Size
13/16 in
Thread Size A
3/4-16
Thread Size B
3/4-16
Compatible Tube Wall Thickness
0.12 in
Overall Length
1 7/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size
3/4-16
Length
1.42"
Thread Size 1
3/4-16
Thread Size 2
3/4-16
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Union
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Max. Pressure
5000 psi
Standards
SAE J514
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Temp. Range
-65 Degrees to 500 Degrees F
Compatible Tube Material
Nickel, Stainless Steel, Steel
Maximum Operating Temperature
500 Degrees F
Series
Ferulok
Finish/Coating
Zinc Nickel-Plated
Fitting Side A Connection Type
Male Flareless Bite
Fitting Material
Steel
Maximum Operating Pressure
5,000 psi
Compatible Fitting Brands
Ferulok(R)
System of Measurement
Imperial
Fitting Side B Connection Type
Male Flareless Bite
Application
Air
Compatible Tube Hardness
72 HRB
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Union
Sub-Category
Unions
Pressure (PSI)
5000
Connection
Tube
Finish
Zinc Nickel-Plated
Operating Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
500 Degrees F
Fitting Side 2 Connection Type
Male Flareless Bite
Fitting Side 1 Connection Type
Male Flareless Bite
Connector Type
Union
For Media Type
Air
Operating Temperature - Minimum
65 Degrees F

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Ferulok(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.