Zoro Homepage

Union, (M)Comp.1/8in, (M)Comp.1/4in

  • Mfr # 2 HBU-S

  • Zoro # G1996531


product price: $11.85
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
1/8 in
Standards
SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 HBU-S
Zoro #
G1996531
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Compression Thread Size
5/16-24
Compatible Tube Wall Thickness
0.035 in
Hex Size
7/16 in
Fitting Side A Tube Outer Diameter
1/8 in
Overall Length
1 1/32 in
Thread Size B
5/16-24
Fitting Side B Tube Outer Diameter
1/8 in
Thread Size A
5/16-24
Thread Size
5/16-24
Length
1.02"
Fitting Side 2 Tube Outer Diameter
1/8 in
Thread Size 2
5/16-24
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 1
5/16-24

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Ferulok(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.