Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Steel, Comp. 1/2 in, Comp. 1/4 in

  • Mfr # 8BC8-S

  • Zoro # G0601255


product price: $55.65
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Compression
Tube Size
1/2 in
Hex Size
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8BC8-S
Zoro #
G0601255
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Hex Size
15/16 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
2 13/16 in
Thread Size A
3/4-20
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
3/4-20
Length
2"
Thread Size 1
3/4-20
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 2
3/4-20
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Union
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Bulkhead Union
Basic Pipe Fitting Shape
Union
Max. Pressure
7000 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 800 Degrees F
Standards
ASTM A179, SAE J524b, SAE J525b
Compatible Fitting Brands
Parker A-LOK
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
6,700 psi
Finish/Coating
Zinc Plated
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Minimum Operating Temperature
20 Degrees F
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Material
Steel
Maximum Operating Temperature
800 Degrees F
Fitting Shape
Union
Finish
Zinc-Plated
Connection
Tube
Pressure (PSI)
7000
Operating Temperature - Minimum
20 Degrees F
For Media Type
Fuels, Gases, Oils
Precleaned Type
Cleaned
Connector Type
Union
Operating Pressure - Maximum
6,000 psi
Fitting Features
Rigid
Operating Temperature - Maximum
800 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Union, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 2 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.