Zoro Homepage

Union Tee, Brass, Silver

  • Mfr # 164PLP-4

  • Zoro # G607200091


product price: $7.49
/ea

Key Features

Specific Fitting Shape
Union Tee
Color
Silver
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
System of Measurement
Imperial
Overall Length
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164PLP-4
Zoro #
G607200091
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 11/16 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Pipe Size
1/4 in
Fitting Side C Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Union Tee
Color
Silver
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
System of Measurement
Imperial
Standards
UL 94 V-0
Series
Prestolok
Fitting Side B Connection Type
Push-to-Connect
Fitting Side C Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Release Type
Button
Material Grade
C37700
Maximum Operating Pressure
300 psi
Release Ring Color
Black
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Rigid Nylon
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
200 Degrees F
Finish/Coating
Nickel Plated
Compatible Tube Hardness
95 Shore A, 90 Shore A
Vacuum Rating
28 inHg
Release Ring Material
Nitrile Rubber
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Fitting Shape
Union Tee
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
For Media Type
Air, Gases, Oils
Connector Type
Union
Fitting Features
Rigid

Description

Push-Fit Tee Fitting, Application Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Pipe Size 1/4 in, Fitting Side C Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.