Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, PFA, InvertedFlare1in, Tube1in, Tube1in

  • Mfr # FTC-6

  • Zoro # G1975933


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Tee
Tube Size
3/8 in
Standards
FDA Approved, Semi F-57-0301 2001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTC-6
Zoro #
G1975933
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Fitting Side C Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
1 in
Overall Length
6 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 3 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in

Details

Item
Flared Fitting Tee
Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Tee
Standards
FDA Approved, Semi F-57-0301 2001
Max. Pressure
125 psi
Temp. Range
0 Degrees to 212 Degrees F
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Tee Union
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
212 Degrees F
Maximum Operating Pressure
125 psi
Fitting Side C Connection Type
Inverted Flare
Flare Angle
45 Degrees
Fitting Side A Connection Type
Inverted Flare
Fitting Material
PFA
Fitting Side B Connection Type
Inverted Flare
Application
Chemical
Fitting Shape
Tee
Connector Type
Union
Fitting Side 1 Connection Type
Inverted Flare
Operating Pressure - Maximum
125 psi
Operating Temperature - Maximum
212 Degrees F
Fitting Side 3 Connection Type
Tube
For Media Type
Chemicals
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
0 Degrees F

Description

Flared Fitting Tee, Application Chemical, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Flare Angle 45 Degrees , Fitting Side C Connection Type Inverted Flare, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Maximum Operating Temperature 212 Degrees F, Overall Length 6 in, Specific Fitting Shape Tee, Maximum Operating Pressure 125 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.