Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Mini Tie Rod, Brass, 4 7/8" L

  • Mfr # 1.12CUSU16C02.00

  • Zoro # G411931266


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
Parker
System of Measurement
Inch
Product Type
Universal Mini Tie Rod
Overall Length
4 7/8 in
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.12CUSU16C02.00
Zoro #
G411931266
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in
Mount Hole Center-to-Center Width
3 1/4 in
Thread Size
3/8"-24
For Bore Diameter
1 1/8 in
Bore Diameter
1 1/8 in
Rod Diameter
3/8 in
Rod Thread Size
3/8"-24
Rod Thread Length
3/4 in
Inlet Size
1/8 in
Stroke Length
2 in
Body Diameter
1 1/2 in

Details

Item
Air Cylinder
Compatible with Brand
Parker
System of Measurement
Inch
Product Type
Universal Mini Tie Rod
Body Material
Steel
Piston Material
Stainless Steel
For Fluid Type
Air
Piston Rod Material
Stainless Steel
End Cap Material
Steel
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
165 Degrees F
Cylinder Type
Tie Rod
Air Inlet Type
NPT
Magnetic Piston
Non-Magnetic Piston
Cylinder Repair
Repairable
Minimum Operating Temperature
-10 Degrees F
Number of Rods
Single Rod
Cylinder Action
Double Acting
Series
S
Inlet Gender
Female
Cushion Type
Head and Cap
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/8 in, Cushion Type Head and Cap, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Body Diameter 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.