Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Mini Tie Rod, Brass, 8 7/8" L

  • Mfr # 1.12CUSU16C06.00

  • Zoro # G011929335


product price: $569.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Bore Diameter
1 1/8 in
Compatible with Brand
Parker
Thread Size
3/8"-24
Product Type
Universal Mini Tie Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.12CUSU16C06.00
Zoro #
G011929335
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1 1/8 in
Thread Size
3/8"-24
Overall Width
1 1/2 in
Overall Length
8 7/8 in
Overall Height
1 1/2 in
Mount Hole Center-to-Center Width
7 1/4 in
Inlet Size
1/8 in
Stroke Length
6 in
Rod Thread Size
3/8"-24
Rod Diameter
3/8 in
Body Diameter
1 1/2 in
Bore Diameter
1 1/8 in
Rod Thread Length
3/4 in

Details

Item
Air Cylinder
System of Measurement
Inch
Compatible with Brand
Parker
Product Type
Universal Mini Tie Rod
Body Material
Steel
Cylinder Type
Tie Rod
End Cap Material
Steel
Series
S
For Fluid Type
Air
Magnetic Piston
Non-Magnetic Piston
Piston Material
Stainless Steel
Maximum Operating Pressure
200 psi
Cushion Type
Head and Cap
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-10 Degrees F
Inlet Gender
Female
Cylinder Repair
Repairable
Number of Rods
Single Rod
Piston Rod Material
Stainless Steel
Cylinder Action
Double Acting
Air Inlet Type
NPT
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/8 in, Cushion Type Head and Cap, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Body Diameter 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.