Zoro Homepage

Valve, Air Pilot, 4 Way, 1/8 In Port

  • Mfr # B330000XXC

  • Zoro # G0792784


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Valve Port Size
1/8 in
Max. CFM - Valves
0.75 cfm
Max. Operating PSI
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B330000XXC
Zoro #
G0792784
UPC #
-
Country of Origin
United States

Dimensions

Valve Port Size
1/8 in
Port Size (In.)
1/8 Inlet, 1/8 Exhaust
Width (In.)
71/100 in
Length (In.)
3 1/8 in
Height (In.)
1 1/8 in
Pilot Port Size NPT (In.)
10-32 UNF
Valve Port Connection Size
1/8 in
Overall Width
11/16 in
Overall Height
1 1/8 in
Overall Length
3 1/8 in
Pilot Port Connection Size
1/8 in

Details

Valve Ways and Positions
4-Way/2-Position
Valve Actuator / Return
Remote Pilot / Air Return
Max. CFM - Valves
0.75 cfm
Max. Operating PSI
145 psi
Type
In-Line, Single
Uses
General Pneumatics Applications
Number of Ways
Four-Way
Item
Pilot Air Control Valve
Coefficient of Volume
0.75
Number of Positions
Two-Position
Pilot Pressure
20 psi
CFM
0.75
Max. Temp. Range (F)
5 to 120
Vacuum
External Pilot
Actuator/Return
Remote Pilot/Air Return
Valve Type
Spool
Body Material
Aluminum
Application
Assembly Lines, Conveyance, Industrial, Packaging
Pilot Port Connection Type
NPT
Flow Rate - Maximum
0.75 scfm
Operating Temperature - Maximum
120 Degrees F
Standards
CE Certified, CSA Certified
Coefficient of Volume (Cv)
0.75
Body Style
Inline
Actuator Type
Remote Pilot
Operating Temperature - Minimum
5 Degrees F
Vacuum Rating
Vacuum Operable
Fail Position
Closed
For Media
Air
Series
B3
Valve Port Connection Type
NPT
Lubrication
Lubrication Not Required
Seal Material
Nitrile
Return Action
Pilot Return
Number of Pilots
Single Pilot
Operating Pressure - Maximum
145 psi
Override
Non-Locking
Product Type
Pilot Air Control Valve
Operating Pressure - Minimum
20 psi

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 1/8 in, Max. CFM - Valves 0.75 cfm, Center Position Not Applicable, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 10-32 UNF, Max. Temp. Range (F) 5 to 120, Vacuum External Pilot, Coefficient of Volume 0.75, Cycles per Minute -, Length (In.) 3 1/8 in, Width (In.) 71/100 in, Height (In.) 1 1/8 in, Uses General Pneumatics Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.