Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE ASSEMBLY 2P4W SERIES-08

  • Mfr # DSH084B

  • Zoro # G115920993


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Body Material
Steel
Series
DSH084
Number of Ways
Four-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH084B
Zoro #
G115920993
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.48 in
Overall Length
2.47 in
Overall Width
1.33 in
Port Connection Dash Size
8
Port Connection Size
1.33
Valve Cavity Size
C08-4

Details

Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Body Material
Steel
Series
DSH084
Item
Spool Valve
Number of Ways
Four-Way
Operating Temperature - Minimum
-35 Degrees F
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Flow Rate - Maximum
4 gpm
Body Finish
Zinc Plated
Operating Temperature - Maximum
200 Degrees F
Fluid Viscosity - Maximum
2,000 SUS
Mounting
Screw-In
Return Mechanism
Solenoid
Cartridge Material
Steel
Pressure Setting - Maximum
5,000 psi
Action Type
Direct Acting
Seal Material
Polyurethane

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C08-4, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 4.48 in, Flow Rate - Maximum 4 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.