Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Base, #6, Aluminum, Two Positions

  • Mfr # B08-2-A6T

  • Zoro # G0887792


product price: $39.49
/ea

Key Features

Material
Aluminum
Overall Length
1.75 in
Overall Width
1 in
Overall Height
1.75 in
SAE Straight Thread (In.)
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08-2-A6T
Zoro #
G0887792
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.75 in
Overall Width
1 in
Overall Height
1.75 in
Length (In.)
1.75 in
Port Size - Hydraulic Valves
#6 SAE
Height (In.)
1 in
Width (In.)
1.75 in
Valve Cavity Size
C08-2
Port Connection Dash Size
-6
Port Connection Size
#6

Details

Item
Hydraulic Cartridge Valve Base
Material
Aluminum
SAE Straight Thread (In.)
9/16-18
Valve Base Item
Hydraulic Cartridge Valve Base
For Use With
Threaded Cartridge Valves
Max. Pressure - Hydraulic Valves
3,000 psi
Fits Valve Number
4DML6, 4DML7, 4DML8, 4DML9, 4DMN2, 4DMN3, 4DMN4
Body Material - Hydraulic Valves
Aluminum
Body Material
Aluminum
Port Connection Type
SAE 45 Degrees Flare
Port Connection Gender
Female
Pressure - Maximum
3,000 psi
Number of Positions
Two Positions

Description

Hydraulic Cartridge Valve Base, Body Material Aluminum, Number of Positions Two Positions, Valve Cavity Size C08-2, Overall Length 1.75 in, Overall Width 1 in, Overall Height 1.75 in, Port Connection Size #6, Compatible Grainger Part Number 4DML6, 4DML7, 4DML8, 4DML9, 4DMN2, 4DMN3, 4DMN4, Port Connection Dash Size -6, Pressure - Maximum 3,000 psi, Port Connection Type SAE O-Ring Boss, Port Connection Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.