Zoro Homepage

Valve Coil, 12VDC, 18" Leads Connection, 8W

  • Mfr # L2A

  • Zoro # G1204820


product price: $36.39
/ea

Key Features

Voltage
12V DC
Watts
8 W
Coil Insulation Class
F
Coil Enclosure
Molded
Electrical Connection
18 in Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2A
Zoro #
G1204820
UPC #
-
Country of Origin
United States

Dimensions

Inner Hole Height
1 1/2 in
Inner Hole Diameter
1/2 in

Details

Voltage
12V DC
Watts
8 W
Coil Insulation Class
F
Coil Enclosure
Molded
Item
Solenoid Valve Coil
Electrical Connection
18 in Leads
NEMA Rating
1
For Use With
209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4
NEMA Enclosure Rating
1
Electrical Connections
18" Leads
Compatible with Manufacturer Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Includes Enclosure
Enclosure Included
Wattage
10 W
For Use With Mfr. Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible Manufacturer Part Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible Manufacturer Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible with Manufacturer Model No.
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible with Mfr. Model No.
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
For Use with Mfr Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible Pump Manufacturer Part Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible Mfr. Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4

Description

Solenoid Valve Coil, Coil Insulation Class F, Electrical Connections 18 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 12V DC, For Use with Mfr Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.