Zoro Homepage

Valve Solenoid Coil, 12VDC, 18 W

  • Mfr # CAS012S

  • Zoro # G415699827


product price: $50.99
/ea

Key Features

Maximum Voltage
12 V DC
Standards
UL
Frequency
0.833333333 Hz
Coil Enclosure
Water Resistant
Inner Hole Height
1 97/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAS012S
Zoro #
G415699827
UPC #
-
Country of Origin
United States

Dimensions

Inner Hole Height
1 97/100 in
Inner Hole Diameter
5/8 in

Details

Item
Fork Terminal
Maximum Voltage
12 V DC
Standards
UL
Frequency
0.833333333 Hz
Coil Enclosure
Water Resistant
Electrical Connections
Dual Spade
Compatible with Brand
Universal
Coil Insulation Class
N
Wattage
18 W

Description

COIL SPADE TERMINAL 5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.