Zoro Homepage

Valve Solenoid Coil, 12VDC, 28 W

  • Mfr # CAP012D

  • Zoro # G415921034


product price: $48.39
/ea

Key Features

Voltage
12VDC
Electrical Connections
DIN
Inner Hole Diameter
5/8 in
Compatible with Brand
Universal
Inner Hole Height
1 97/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP012D
Zoro #
G415921034
UPC #
-
Country of Origin
United States

Dimensions

Inner Hole Diameter
5/8 in
Inner Hole Height
1 97/100 in

Details

Item
Valve Solenoid Coil
Voltage
12VDC
Electrical Connections
DIN
Compatible with Brand
Universal
Standards
UL
Coil Enclosure
Water Resistant
Wattage
28 W
Coil Insulation Class
N
Frequency
0.833333333 Hz

Description

DIN43650 5/8 COIL 12 VDC 28W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.