Zoro Homepage

Valve Solenoid Coil, 24VDC, 28 W

  • Mfr # CAP024H

  • Zoro # G915921039


product price: $46.59
/ea

Key Features

Voltage
24VDC
Inner Hole Height
1 97/100 in
Electrical Connections
Integral Deutsch
Standards
UL
Coil Insulation Class
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP024H
Zoro #
G915921039
UPC #
-
Country of Origin
United States

Dimensions

Inner Hole Height
1 97/100 in
Inner Hole Diameter
5/8 in

Details

Voltage
24VDC
Item
Valve Solenoid Coil
Electrical Connections
Integral Deutsch
Standards
UL
Coil Insulation Class
N
Compatible with Brand
Universal
Frequency
0.833333333 Hz
Coil Enclosure
Water Resistant
Wattage
28 W

Description

COIL/0.625/SHI/IDT/024VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.