Boring Head, 1-25/64 in L, Steel
Mfr # PC2-4205
Zoro # G2792259
product price: $486.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1-25/64 in
Shank Material
Steel
Mounting Style
PC Connection
Bar Dia.
0.910"
Type
Roughing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC2-4205
Zoro #
G2792259
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-25/64 in
Bar Dia.
0.910"
Min. Bore Dia.
0.9500 in, 1.1300 in
Max. Bore Dia.
1.3100 in, 1.4800 in
Head Connection Size
PC2
Body Dia.
0.9100 in
Details
Item
Boring Head
Shank Material
Steel
Mounting Style
PC Connection
Type
Roughing
Min. Bore
0.95"
Style
Twin Bore Roughing
Projection
1.3900 in
Nomenclature
PC2-4205
Insert Style
CCMT, SCMT, WCMT
Number of Cutters
2
Features
Compatible Insert Shape
Diamond, Square, Trigon
For Insert Shape
Diamond, Square, Trigon
Description
Boring Head, Roughing, Body Dia. 0.9100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.