Zoro Homepage

Boring Head Holder, 2-23/64 in L, Steel

  • Mfr # PC6-PC6E2

  • Zoro # G2792216


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.359 in
Shank Material
Steel
Mounting Style
PC Connection
Bar Dia.
2.520"
Head Dia.
64.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC6-PC6E2
Zoro #
G2792216
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.359 in
Bar Dia.
2.520"
Head Dia.
64.00mm
Holder Length
2.36 in
Bore Diameter
12 mm
Head Diameter
2.52 in
Shank Diameter
20 mm
Inside Diameter
12 mm

Details

Item
Boring Head Holder
Shank Material
Steel
Mounting Style
PC Connection
Measurement System
Metric
Connection Type
PC6
Product Type
Extension Shank

Description

Boring Head Holder, Overall Length 2.359 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.