Zoro Homepage

Bushing, Power Milling, 0.375 In, 2 In L

  • Mfr # 75MCRB-375

  • Zoro # G1074017


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
Power Milling Chucks
Type
Power Milling
Size
0.375"
Length
2"
Outside Dia.
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75MCRB-375
Zoro #
G1074017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.375"
Length
2"
Outside Dia.
0.75"
Overall Length
2 in
Size Increments
3/8 in

Details

For Use With
Power Milling Chucks
Item
Milling Chuck Sleeve
Type
Power Milling
Collet Type
Power Milling
Number of Slots
3
Face Shape
Round
Measurement System
Fractional Inch

Description

Bushing, Power Milling, 0.375 In, Length 2 In, Outside Dia 0.75 In, For Use With Power Milling Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.