Zoro Homepage

Collet, 100PG, 1/2

  • Mfr # 100PG-0500

  • Zoro # G2792511


product price: $31.65
/ea

Key Features

Collet Series
TG100
Range
0.484" to 0.500"
TIR Max.
0.0005 in
Measurement System
Inch
Max. Body Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100PG-0500
Zoro #
G2792511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2"
Max. Body Dia.
1/2 in
Overall Length
2 3/8 in
Min. Size
31/64 in
Head Dia.
1.3790 in
Outside Diameter - Maximum
1.379 in

Details

Item
Collet
Collet Series
TG100
Range
0.484" to 0.500"
TIR Max.
0.0005 in
Measurement System
Inch
Collet Type
Standard
Number of Slots
6
Face Shape
Round
Collapse Range - Minimum
0.4844 in
T.I.R. Tolerance
0.0005 in
Bore Shape
Round
Collapse Range - Maximum
0.5 in

Description

Collet, TG100, Round, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.