Zoro Homepage

Collet, 100PG, 13/16

  • Mfr # 100RPG-0812

  • Zoro # G0073112


product price: $53.59
/ea

Key Features

Collet Series
TG100
Range
0 to 100, 0 to 1000
Overall Length
2 3/8 in
Head Dia.
1.3790 in
TIR Max.
0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100RPG-0812
Zoro #
G0073112
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
13/16"
Overall Length
2 3/8 in
Head Dia.
1.3790 in
Max. Body Dia.
13/16 in
Min. Size
0.7970 in
Outside Diameter - Maximum
1.379 in

Details

Item
Collet
Collet Series
TG100
Range
0 to 100, 0 to 1000
TIR Max.
0.0005 in
Face Shape
Round
Measurement System
Inch
Number of Slots
6
Collet Type
Sealed
Collapse Range - Minimum
0.797 in
Operating Pressure - Maximum
850 psi
Bore Shape
Round
Collapse Range - Maximum
0.813 in
T.I.R. Tolerance
0.0005 in

Description

Collet, TG100, Round, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.