Collet Chuck, 0.020-0.393, ER16, 0.75 In

  • Mfr # ER16-750-550

  • Zoro # G2859753


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.97 in
For Use With
ER16 Collets
Features
High Precision Toolholding
Shank Dia.
3/4 in
Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER16-750-550
Zoro #
G2859753
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.97 in
Shank Dia.
3/4 in
Dia.
2"
Shank Length
4"
Head Length
2 in
Backup Screw Thread Size
7/16"-20
Head Diameter
0.615 in
Shank Diameter
3/4 in

Details

Item
Collet Chuck Extension
For Use With
ER16 Collets
Features
High Precision Toolholding
Series
ER16
Nut
1.1"
Capacity
0.020-0.393
Type
Straight Shank
Projection Gage Line to Nose End (In.)
2.00
Projection
2 in
Min. Collet Capacity
0.0200 in
Collet Series
ER16
Compatible Backup Screw Model Number
BS-20
Compatible Product Type
ER Collets
Compatible Collet Series
ER16
Compatible Nut Model Number
16ERHPN
Compatible Collet Wrench
ECN20W

Description

Collet Chuck, Straight Shank, Capacity 0.020-0.393, ER16, Shank Dia 0.75 In, Shank Length 4 In, Overall Length 5.5 In, Nut 1.1 In, Dia 2 In, For Use With ER16 Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.