Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, BT30, ER32, Proj 2.360 In

  • Mfr # B30-32ERF236

  • Zoro # G1770054


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
BT30
Collet Series
ER32
Projection
2.36 in
Bore Depth
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-32ERF236
Zoro #
G1770054
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
BT30
Bore Depth
3.88 in
Nut Dia.
1.970 in
Nose Dia.
1.9700 in
Nut Diameter
1.97 in
Compatible Collet Size - Maximum
0.79 in
Compatible Collet Size - Minimum
0.08 in
Shank Diameter
0.79 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER32
Projection
2.36 in
ANSI Number
B30-32ER248
Material
Steel
Coolant Fed
Coolant Through
ANSI Code
B30-32ER248
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Compatible Nut Model Number
32ERN
Contact Type
Single Contact
Speed - Maximum
25,000 RPM
Includes Nut
Nut Included
Finish
Nickel Chrome
Torque - Maximum
125 ft-lb
Compatible Collet Series
ER32
Product Type
BT Collet Chuck
Compatible Backup Screw Model Number
BS-18
Balance Rating
G2.5
Number of Coolant Ports
0
T.I.R. Tolerance
0 in
Compatible Collet Wrench
32ERNW
Coolant Supply
Non-Coolant Through
Standards
DIN 6499

Description

Collet Chuck, Taper Size BT30, Projection 2.36 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.