Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, BT40, ER25, Proj 4.000 In

  • Mfr # B40-25ERF400

  • Zoro # G0960793


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
BT40
Collet Series
ER25
Projection
4 in
Nut Dia.
1.670 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-25ERF400
Zoro #
G0960793
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
BT40
Nut Dia.
1.670 in
Nose Dia.
1.6700 in
Bore Depth
1.5 in
Compatible Collet Size - Minimum
0.04 in
Shank Diameter
0.63 in
Nut Diameter
1.64 in
Compatible Collet Size - Maximum
0.63 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER25
Projection
4 in
Material
Steel
ANSI Number
B40-25ER412
Coolant Fed
Coolant Through
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code
B40-25ER412
Compatible Nut Model Number
25ERN
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Product Type
BT Collet Chuck
Torque - Maximum
95 ft-lb
Contact Type
Single Contact
Speed - Maximum
25,000 RPM
Balance Rating
G2.5
Finish
Nickel Chrome
Number of Coolant Ports
0
Compatible Backup Screw Model Number
BS-11
Compatible Collet Wrench
25ERNW
Standards
DIN 6499
Coolant Supply
Non-Coolant Through
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size BT40, Projection 4 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.